- 17.00 mm Diameter
- 4.685 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.6693 in |
| Material | HSS |
| Shank Length | 2.3228 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 59 mm |
| Flute Length | 2.3622 in |
| Shank Size - Metric | 17 mm |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Flute Length - Metric | 60 mm |
| Diameter - Metric | 17.00 mm |
| No. of Flutes | 2 |
| Overall Length | 4.685 in |
| Shank Size | 0.6693 in |
| Weight | 0.0 LB |

