- 15.00 mm Diameter
- 4.3701 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Flute Length - Metric | 56 mm |
| Shank Size | 0.5906 in |
| Shank Length - Metric | 55 mm |
| No. of Flutes | 2 |
| Flute Length | 2.2047 in |
| Shank Length | 2.1654 in |
| Diameter - Metric | 15.00 mm |
| Shank Type | Straight |
| Shank Size - Metric | 15 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.5906 in |
| Material | HSS |
| Coating | Steam Oxide |
| Overall Length | 4.3701 in |
| Weight | 0.0 LB |

