Skip to content Skip to navigation menu
Cle-Line®C23926

C23926

6.90MM R.H. STUB DRILL 135
Item #104527419
  • 6.90 mm Diameter
  • 2.9134 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23926
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.90 mm Diameter
  • 2.9134 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 2.9134 in
Shank Length 1.5748 in
Material HSS
Flute Length - Metric 34 mm
Coating Steam Oxide
Shank Size - Metric 6.9 mm
Shank Type Straight
No. of Flutes 2
Point Angle 135 degree
Shank Size 0.2717 in
Drill Style Screw Machine
Flute Length 1.3386 in
Diameter - Metric 6.90 mm
Shank Length - Metric 40 mm
Diameter - Decimal 0.2717 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison