- 3.40 mm Diameter
- 2.0472 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.2598 in |
| Diameter - Decimal | 0.1339 in |
| Shank Type | Straight |
| Shank Size | 0.1339 in |
| No. of Flutes | 2 |
| Material | HSS |
| Flute Length - Metric | 20 mm |
| Diameter - Metric | 3.40 mm |
| Shank Size - Metric | 3.4 mm |
| Shank Length - Metric | 32 mm |
| Overall Length | 2.0472 in |
| Point Angle | 135 degree |
| Flute Length | 0.7874 in |
| Drill Style | Screw Machine |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

