- 15/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 9.52 mm |
| Shank Length | 1 in |
| Diameter - Decimal | 0.46875 in |
| Shank Size | 0.375 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 79.38 mm |
| Overall Length | 4.75 in |
| Shank Length - Metric | 25.4 mm |
| Point Angle | 135 degree |
| Shank Type | Reduced |
| Coating | Black & Gold |
| Flute Length | 3.125 in |
| Material | HSS |
| Drill Style | Mechanics Length |
| Diameter - Fraction | 15/32 in |
| Weight | 1.1 LB |

