- #20 Diameter
- 2.063 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Diameter - Wire | #20 |
| Flute Length | 0.625 in |
| Drill Style | Double End |
| Shank Size - Metric | 4.09 mm |
| Flute Length - Metric | 15.88 mm |
| Shank Type | Straight |
| Material | HSS |
| Shank Length - Metric | 36.53 mm |
| Shank Length | 1.438 in |
| Diameter - Decimal | 0.161 in |
| Shank Size | 0.161 in |
| End Type | Double |
| Point Angle | 135 degree |
| Overall Length | 2.063 in |
| Weight | 0.2 LB |

