Skip to content Skip to navigation menu
Cle-Line®C23742

C23742

1805,25/64 12IN AIRCRAFT EXT DRL
Item #102008360
  • 25/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23742
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.3906 in
Shank Size - Metric 9.92 mm
Shank Length - Metric 209.55 mm
No. of Flutes 2
Drill Length Type Aircraft Extension, 12"
Finish Steam Oxide
Style 1805
Flute Length - Metric 95.25 mm
Material HSS
Drill Style Aircraft Extension
Diameter - Fraction 25/64 in
Shank Type Straight
Shank Length 8.25 in
Point Angle 135 degree
Type Drill Bit
Drill Size 25/64 in
Flute Length 3.75 in
Coating Steam Oxide
Diameter - Decimal 0.390625 in
Size Type Fractional
Overall Length 12 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison