- 13/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 9.5625 in |
| Flute Length | 2.4375 in |
| Shank Length - Metric | 242.89 mm |
| Shank Type | Straight |
| Overall Length | 12 in |
| No. of Flutes | 2 |
| Type | Drill Bit |
| Drill Style | Aircraft Extension |
| Shank Size - Metric | 5.16 mm |
| Drill Length Type | Aircraft Extension, 12" |
| Style | 1805 |
| Shank Size | 0.2031 in |
| Size Type | Fractional |
| Material | HSS |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.203125 in |
| Diameter - Fraction | 13/64 in |
| Finish | Steam Oxide |
| Flute Length - Metric | 61.91 mm |
| Drill Size | 13/64 in |
| Point Angle | 135 degree |
| Weight | 0.2 LB |

