- 1/8 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.125 in |
| Overall Length | 12 in |
| Size Type | Fractional |
| Drill Length Type | Aircraft Extension, 12" |
| Shank Size | 0.125 in |
| Flute Length - Metric | 41.27 mm |
| Shank Size - Metric | 3.17 mm |
| Point Angle | 135 degree |
| Finish | Steam Oxide |
| Flute Length | 1.625 in |
| Style | 1805 |
| Shank Length - Metric | 263.52 mm |
| Shank Length | 10.375 in |
| Diameter - Fraction | 1/8 in |
| Drill Size | 1/8 in |
| Material | HSS |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Type | Drill Bit |
| Coating | Steam Oxide |
| Weight | 0.2 LB |

