Skip to content Skip to navigation menu
Cle-Line®C23532

C23532

1896,#28 SCR MACH HVY DTY DRL
Item #103749744
  • #28 Diameter
  • 1.9375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23532
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #28 Diameter
  • 1.9375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS
Flute Length 0.9375 in
Drill Style Screw Machine
No. of Flutes 2
Point Angle 135 degree
Overall Length 1.9375 in
Shank Length 1 in
Shank Length - Metric 25.4 mm
Shank Size - Metric 3.57 mm
Diameter - Decimal 0.1405 in
Flute Length - Metric 23.81 mm
Diameter - Wire #28
Shank Type Straight
Coating Steam Oxide
Shank Size 0.1405 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison