- #33 Diameter
- 1.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.116 in |
| Flute Length | 0.875 in |
| Drill Style | Screw Machine |
| Flute Length - Metric | 22.22 mm |
| Diameter - Wire | #32 |
| Shank Length - Metric | 25.4 mm |
| Material | HSS |
| Shank Size - Metric | 2.87 mm |
| Point Angle | 135 degree |
| Overall Length | 1.875 in |
| Shank Size | 0.113 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Weight | 0.1 LB |

