Skip to content Skip to navigation menu
Cle-Line®C23523

C23523

1896,#37 SCR MACH HVY DTY DRL
Item #103680837
  • #37 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23523
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Drill Style Screw Machine
Diameter - Decimal 0.104 in
Shank Size 0.104 in
Coating Steam Oxide
Shank Size - Metric 2.64 mm
Point Angle 135 degree
Diameter - Wire #37
Shank Length 1 in
Shank Length - Metric 25.4 mm
Overall Length 1.8125 in
Flute Length - Metric 20.64 mm
Flute Length 0.8125 in
Material HSS
Shank Type Straight
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison