Skip to content Skip to navigation menu
Cle-Line®C23466

C23466

1896,5/32 SCR MACH HVY DTY DRL
Item #103750010
  • 5/32 in Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23466
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 26.99 mm
Overall Length 2.0625 in
Shank Size 0.1563 in
Flute Length - Metric 25.4 mm
Diameter - Decimal 0.15625 in
No. of Flutes 2
Shank Length 1.0625 in
Flute Length 1 in
Coating Steam Oxide
Shank Size - Metric 3.97 mm
Point Angle 135 degree
Material HSS
Drill Style Screw Machine
Shank Type Straight
Diameter - Fraction 5/32 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison