Skip to content Skip to navigation menu
Cle-Line®C23346

C23346

5/64 1802 COB HVY DTY JOB DRILL
Item #101699756
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23346
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type

description

  • Designed to drill tough, high tensile materials and work hardening materials like high strength alloy steels, stainless steel, titanium, mangenese steel, armor plate, and inconel.

applications

  • For portable drilling and maintenance applications

features

  • 135° split point is self-centering, for reduced thrust and easier penetration
  • Black oxide finish for increased wear resistance and improved lubricity
  • Heavy-duty drill has "beefed-up" construction
Finish Gold Oxide
Diameter - Fraction 5/64 in
Flute Length - Metric 25.4 mm
Point Angle 135 degree
Overall Length 2 in
Shank Length - Metric 25.4 mm
Size Type Fractional, Equal Ends
Shank Size - Metric 1.98 mm
No. of Flutes 2
Drill Size 5/64 in
Shank Type Straight
Type Fractional
Material HSS-CO
Flute Length 1 in
Diameter - Decimal 0.078125 in
Drill Length Type Jobber
Shank Length 1 in
Coating Straw
Drill Style Jobber
Shank Size 0.0781 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison