Skip to content Skip to navigation menu
Cle-Line®C23324

C23324

1802,F JOB COBALT STEEL
Item #102010214
  • F Diameter
  • 4.125 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Diameter
  • 4.125 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Length Type Jobber
Shank Size 0.257 in
Shank Length - Metric 31.75 mm
Diameter - Wire F
Finish Gold Oxide
Material HSS-CO
Flute Length - Metric 73.02 mm
Diameter - Decimal 0.257 in
Coating Straw
Overall Length 4.125 in
No. of Flutes 2
Size Type Letter
Shank Type Straight
Shank Length 1.25 in
Type Heavy-Duty
Point Angle 135 degree
Drill Style Jobber
Shank Size - Metric 6.53 mm
Flute Length 2.875 in
Drill Size F
Style 1802
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison