- 3/8 in Diameter
- 4 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 60.32 mm |
| Shank Type | Reduced |
| Diameter - Fraction | 3/8 in |
| No. of Flutes | 2 |
| Shank Size | 0.3125 in |
| Diameter - Decimal | 0.375 in |
| Shank Length | 1.625 in |
| Flute Length | 2.375 in |
| Shank Size - Metric | 7.94 mm |
| Shank Length - Metric | 41.27 mm |
| Material | HSS |
| Coating | Bright |
| Drill Style | Masonry |
| Point Angle | 118 degree |
| Overall Length | 4 in |
| Weight | 0.2 LB |

