- 1/8 in Diameter
- 3 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.125 in |
| Shank Length - Metric | 36.51 mm |
| Shank Size - Metric | 2.38 mm |
| Overall Length | 3 in |
| Drill Style | Masonry |
| Shank Length | 1.4375 in |
| Material | HSS |
| Point Angle | 118 degree |
| Diameter - Fraction | 1/8 in |
| Flute Length | 1.5625 in |
| Shank Size | 0.0938 in |
| No. of Flutes | 2 |
| Coating | Bright |
| Flute Length - Metric | 39.69 mm |
| Shank Type | Reduced |
| Weight | 0.1 LB |

