- 3/4 in Diameter
- 6.3125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Size - Metric | 12.7 mm |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.75 in |
| Flute Length | 4.75 in |
| Shank Type | Reduced |
| Shank Size | 0.5 in |
| Shank Length | 1.5625 in |
| Overall Length | 6.3125 in |
| Diameter - Fraction | 3/4 in |
| Shank Length - Metric | 39.69 mm |
| Coating | Bright |
| Flute Length - Metric | 120.65 mm |
| Point Angle | 118 degree |
| Drill Style | Masonry |
| Weight | 0.8 LB |

