- 5/16 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Drill Style | Masonry |
| Shank Size - Metric | 5.95 mm |
| Shank Length - Metric | 39.69 mm |
| Overall Length | 12 in |
| Flute Length - Metric | 265.11 mm |
| Flute Length | 10.4375 in |
| Coating | Bright |
| Diameter - Fraction | 5/16 in |
| Shank Type | Reduced |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.3125 in |
| Shank Size | 0.2344 in |
| Shank Length | 1.5625 in |
| Weight | 0.4 LB |

