- 1/4 in - E Diameter
- 5.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Masonry |
| Diameter - Wire | E |
| Shank Type | Reduced |
| Shank Size | 0.2188 in |
| Shank Length | 1.5625 in |
| Point Angle | 118 degree |
| Shank Size - Metric | 5.56 mm |
| Flute Length | 4.3125 in |
| Shank Length - Metric | 39.69 mm |
| Coating | Bright |
| Material | HSS |
| No. of Flutes | 2 |
| Diameter - Fraction | 1/4 in |
| Diameter - Decimal | 0.25 in |
| Flute Length - Metric | 109.54 mm |
| Overall Length | 5.875 in |
| Weight | 0.2 LB |

