Skip to content Skip to navigation menu
Cle-Line®C23045

C23045

1898,#39 JOB GEN PUR BRITE
Item #103678185
  • #39 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23045
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #39 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.0995 in
Material HSS
Shank Type Straight
Overall Length 2.375 in
Drill Style Jobber
Shank Size - Metric 2.53 mm
Shank Length 1 in
Shank Size 0.0995 in
No. of Flutes 2
Shank Length - Metric 25.4 mm
Flute Length 1.375 in
Coating Bright
Flute Length - Metric 34.92 mm
Point Angle 118 degree
Diameter - Wire #39
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison