Skip to content Skip to navigation menu
Cle-Line®C23044

C23044

1898,#40 JOB GEN PUR BRITE
Item #103753000
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 1.375 in
Drill Style Jobber
Shank Length - Metric 25.4 mm
Diameter - Decimal 0.098 in
Flute Length - Metric 34.92 mm
Material HSS
Coating Bright
Diameter - Wire #40
Overall Length 2.375 in
No. of Flutes 2
Point Angle 118 degree
Shank Type Straight
Shank Size 0.098 in
Shank Length 1 in
Shank Size - Metric 2.49 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison