Skip to content Skip to navigation menu
Cle-Line®C23042

C23042

1898,#42 JOB GEN PUR BRITE
Item #103749996
  • #42 Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #42 Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Point Angle 118 degree
Drill Style Jobber
Material HSS
Flute Length 1.25 in
Shank Type Straight
Flute Length - Metric 31.75 mm
Shank Size - Metric 2.37 mm
No. of Flutes 2
Diameter - Wire #42
Shank Size 0.0935 in
Diameter - Decimal 0.0935 in
Overall Length 2.25 in
Coating Bright
Shank Length 1 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison