Skip to content Skip to navigation menu
Cle-Line®C22980

C22980

1898,L JOB GEN PUR BRITE
Item #103675732
  • L Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22980
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 7.37 mm
Point Angle 118 degree
Diameter - Wire L
Shank Type Straight
Overall Length 4.25 in
Material HSS
Diameter - Decimal 0.29 in
Flute Length 2.9375 in
Shank Length 1.3125 in
Shank Size 0.29 in
Coating Bright
Flute Length - Metric 74.61 mm
Drill Style Jobber
Shank Length - Metric 33.34 mm
No. of Flutes 2
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison