- 19.50 mm Diameter
- 8.071 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 5.512 in |
| Shank Length - Metric | 65 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.7677 in |
| Shank Size - Metric | 19.5 mm |
| Coating | Steam Oxide |
| No. of Flutes | 2 |
| Overall Length | 8.071 in |
| Shank Size | 0.7677 in |
| Material | HSS |
| Shank Length | 2.559 in |
| Drill Style | Jobber |
| Flute Length - Metric | 140 mm |
| Shank Type | Straight |
| Diameter - Metric | 19.50 mm |
| Weight | 0.0 LB |

