- 19.00 mm Diameter
- 7.7953 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.748 in |
| Shank Size - Metric | 19 mm |
| Shank Size | 0.748 in |
| Flute Length - Metric | 135 mm |
| Point Angle | 118 degree |
| Shank Length | 2.4803 in |
| Flute Length | 5.315 in |
| Diameter - Metric | 19.00 mm |
| Overall Length | 7.7953 in |
| Material | HSS |
| Coating | Steam Oxide |
| Drill Style | Jobber |
| Shank Length - Metric | 63 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

