- 16.00 mm Diameter
- 7.0079 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Shank Length - Metric | 58 mm |
| Overall Length | 7.0079 in |
| Shank Length | 2.2835 in |
| Flute Length | 4.7244 in |
| Diameter - Decimal | 0.6299 in |
| Shank Size | 0.6299 in |
| Flute Length - Metric | 120 mm |
| Diameter - Metric | 16.00 mm |
| Shank Size - Metric | 16 mm |
| Material | HSS |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Weight | 0.5 LB |

