- 14.75 mm Diameter
- 6.6535 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Metric | 14.75 mm |
| Drill Style | Jobber |
| Shank Length - Metric | 55 mm |
| Shank Length | 2.1653 in |
| Overall Length | 6.6535 in |
| Flute Length - Metric | 114 mm |
| Shank Type | Straight |
| Shank Size - Metric | 14.75 mm |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Decimal | 0.5807 in |
| Shank Size | 0.5807 in |
| Coating | Steam Oxide |
| Flute Length | 4.4882 in |
| Weight | 0.4 LB |

