- 8.20 mm Diameter
- 4.6063 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 75 mm |
| Diameter - Metric | 8.20 mm |
| Drill Style | Jobber |
| Shank Length | 1.6535 in |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Shank Length - Metric | 42 mm |
| Shank Size - Metric | 8.2 mm |
| Flute Length | 2.9528 in |
| Diameter - Decimal | 0.3228 in |
| Coating | Steam Oxide |
| Overall Length | 4.6063 in |
| Shank Size | 0.3228 in |
| Material | HSS |
| Weight | 0.5 LB |

