Skip to content Skip to navigation menu
Cle-Line®C22853

C22853

1899,5.50M/M JOB GEN PUR BLKOX
Item #103680819
  • 5.50 mm Diameter
  • 3.6614 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22853
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.50 mm Diameter
  • 3.6614 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.4173 in
Drill Style Jobber
Flute Length - Metric 57 mm
Coating Steam Oxide
Shank Size - Metric 5.5 mm
Shank Type Straight
Diameter - Metric 5.50 mm
Shank Size 0.2165 in
Diameter - Decimal 0.2165 in
Overall Length 3.6614 in
Material HSS
Flute Length 2.2441 in
Point Angle 118 degree
Shank Length - Metric 36 mm
No. of Flutes 2
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison