Skip to content Skip to navigation menu
Cle-Line®C22815

C22815

1899,2.10M/M JOB GEN PUR BLKOX
Item #103676242
  • 2.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22815
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 1.9291 in
No. of Flutes 2
Diameter - Decimal 0.0827 in
Drill Style Jobber
Shank Size 0.0827 in
Flute Length 0.9449 in
Shank Length - Metric 25 mm
Flute Length - Metric 24 mm
Shank Size - Metric 2.1 mm
Shank Type Straight
Point Angle 118 degree
Shank Length 0.9842 in
Coating Steam Oxide
Material HSS
Diameter - Metric 2.10 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison