- 1.35 mm Diameter
- 1.5748 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.0531 in |
| Shank Length | 0.8661 in |
| Material | HSS |
| No. of Flutes | 2 |
| Flute Length | 0.7087 in |
| Shank Size | 0.0531 in |
| Drill Style | Jobber |
| Flute Length - Metric | 18 mm |
| Overall Length | 1.5748 in |
| Coating | Steam Oxide |
| Shank Size - Metric | 1.35 mm |
| Diameter - Metric | 1.35 mm |
| Shank Length - Metric | 22 mm |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Weight | 0.1 LB |

