- 1.20 mm Diameter
- 1.4961 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 22 mm |
| Shank Length | 0.8662 in |
| Flute Length - Metric | 16 mm |
| Flute Length | 0.6299 in |
| Diameter - Decimal | 0.0472 in |
| Drill Style | Jobber |
| Coating | Steam Oxide |
| Overall Length | 1.4961 in |
| Point Angle | 118 degree |
| Shank Size | 0.0472 in |
| Material | HSS |
| Shank Size - Metric | 1.2 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Diameter - Metric | 1.20 mm |
| Weight | 0.1 LB |

