Skip to content Skip to navigation menu
Cle-Line®C22789

C22789

1899,0.80M/M JOB GEN PUR BLKOX
Item #103749707
  • 0.80 mm Diameter
  • 1.1811 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.80 mm Diameter
  • 1.1811 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Size 0.0315 in
Point Angle 118 degree
Shank Length 0.7874 in
Flute Length 0.3937 in
Shank Size - Metric 0.8 mm
Drill Style Jobber
Flute Length - Metric 10 mm
No. of Flutes 2
Shank Length - Metric 20 mm
Coating Steam Oxide
Overall Length 1.1811 in
Diameter - Metric 0.80 mm
Material HSS
Diameter - Decimal 0.0315 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison