- 0.70 mm Diameter
- 1.1024 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 0.7 mm |
| Shank Length - Metric | 19 mm |
| Overall Length | 1.1024 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.0276 in |
| Flute Length | 0.3543 in |
| Diameter - Metric | 0.70 mm |
| Flute Length - Metric | 9 mm |
| Shank Type | Straight |
| Material | HSS |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Shank Length | 0.7481 in |
| Shank Size | 0.0276 in |
| Weight | 0.1 LB |

