- 0.40 mm Diameter
- 0.7874 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 0.7874 in |
| Flute Length | 0.1969 in |
| Material | HSS |
| Diameter - Decimal | 0.0157 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Length | 0.5905 in |
| Flute Length - Metric | 5 mm |
| Point Angle | 118 degree |
| Diameter - Metric | 0.40 mm |
| Shank Size | 0.0157 in |
| Shank Size - Metric | 0.4 mm |
| Shank Length - Metric | 15 mm |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Weight | 0.1 LB |

