- J Diameter
- 4.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Overall Length | 4.125 in |
| Diameter - Decimal | 0.277 in |
| Flute Length - Metric | 73.02 mm |
| Drill Length Type | Jobber |
| Diameter - Wire | J |
| Size Type | Decimal |
| Finish | Steam Oxide |
| Coating | Steam Oxide |
| Shank Length | 1.25 in |
| Shank Length - Metric | 31.75 mm |
| Material | HSS |
| Shank Size | 0.277 in |
| Drill Size | 0.28 in |
| Shank Size - Metric | 7.04 mm |
| Point Angle | 118 degree |
| Direction of Rotation | Right Hand |
| Flute Length | 2.875 in |
| Weight | 0.6 LB |

