- #17 Diameter
- 3.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Type | Straight |
| Type | General Purpose |
| Size Type | Wire |
| Shank Length | 1.1875 in |
| Drill Size | 17 |
| Shank Length - Metric | 30.16 mm |
| Finish | Black Oxide |
| Style | 1899 |
| Shank Size - Metric | 4.39 mm |
| Overall Length | 3.375 in |
| Flute Length | 2.1875 in |
| Diameter - Decimal | 0.173 in |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Diameter - Wire | #17 |
| Drill Length Type | Jobber |
| Drill Style | Jobber |
| Shank Size | 0.173 in |
| Flute Length - Metric | 55.56 mm |
| Material | HSS |
| Weight | 0.2 LB |

