Skip to content Skip to navigation menu
Cle-Line®C22662

C22662

1899,#45 JOB GEN PUR BLKOX
Item #103678171
  • #45 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22662
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #45 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.082 in
Coating Steam Oxide
Diameter - Wire #45
No. of Flutes 2
Shank Size - Metric 2.08 mm
Point Angle 118 degree
Overall Length 2.125 in
Shank Length - Metric 25.4 mm
Shank Size 0.082 in
Flute Length - Metric 28.57 mm
Material HSS
Drill Style Jobber
Shank Length 1 in
Flute Length 1.125 in
Shank Type Straight
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison