Skip to content Skip to navigation menu
Cle-Line®C22316

C22316

1864 2 PC SET B&G HD JOB DRL 3 FLAT 13/32 & #6 SCREW EXTRACT
Item #113829027
  • 2 Pieces
  • HSS Material
  • Inch
  • 5.25 in Overall Length
Cle-Line®C22316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pieces
  • HSS Material
  • Inch
  • 5.25 in Overall Length
Case Type Plastic Tube
No. of Pieces 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison