Skip to content Skip to navigation menu
Cle-Line®C22313

C22313

1864 2 PC SET B&G HD JOB DRL 5/32 & #3 SCREW EXTRACTOR
Item #113829024
  • 2 Pieces
  • HSS Material
  • Inch
  • 3.125 in Overall Length
Cle-Line®C22313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pieces
  • HSS Material
  • Inch
  • 3.125 in Overall Length
No. of Pieces 2
Case Type Plastic Tube
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison