- 1/16 in, 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in Size Range
- 6 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| No. of Pieces | 6 |
| Size Range | 1/16 in, 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
| Drill Type | Heavy-Duty |
| Shank End Feature | 3 Flats |
| Point Angle | 135 degree |
| Weight | 0.0 LB |

