- 5/8 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Overall Length | 6 in |
| Diameter - Fraction | 5/8 in |
| Diameter - Decimal | 0.625 in |
| Coating | Bright |
| Drill Style | Masonry |
| Material | HSS |
| Weight | 0.0 LB |

