- 1/4 in - E Diameter
- 4 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Coating | Bright |
| Diameter - Decimal | 0.25 in |
| Overall Length | 4 in |
| Diameter - Wire | E |
| Drill Style | Masonry |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Fraction | 1/4 in |
| Weight | 0.0 LB |

