- 3/16 in Diameter
- 3.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Masonry |
| Overall Length | 3.5 in |
| Material | HSS |
| No. of Flutes | 2 |
| Coating | Bright |
| Point Angle | 118 degree |
| Diameter - Fraction | 3/16 in |
| Diameter - Decimal | 0.1875 in |
| Weight | 0.0 LB |

