- 5/32 in Diameter
- 3 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 5/32 in |
| Coating | Bright |
| Drill Style | Masonry |
| No. of Flutes | 2 |
| Material | HSS |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.15625 in |
| Overall Length | 3 in |
| Weight | 0.0 LB |

