
- 25.00 mm Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Coating | Black & Gold |
Flute Length - Metric | 79.38 mm |
No. of Flutes | 2 |
Shank Type | Reduced |
Shank End Feature | 3 Flats |
Shank Size | 0.5 in |
Shank Length | 2.25 in |
Shank Neck Diameter | 0.9403 in |
Shank End Feature Length | 0.875 in |
Diameter - Decimal | 0.9843 in |
Diameter - Metric | 25.00 mm |
Shank Length - Metric | 57.15 mm |
Point Angle | 118 degree |
Flute Length | 3.125 in |
Shank Neck Length | 0.5 in |
Overall Length | 6 in |
Drill Style | Silver & Deming |
Shank Size - Metric | 12.7 mm |
Weight | 0.0 LB |
