- 9/16 in - 1 in Size Range
- 9 Pieces
- 118 degree Point Angle
- Black & Gold Coating
| Shank End Feature Length | 0.875 in |
| Size Range | 9/16 in - 1 in |
| Shank End Feature | 3 Flats |
| No. of Pieces | 9 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Weight | 3.7 LB |
| Shank End Feature Length | 0.875 in |
| Size Range | 9/16 in - 1 in |
| Shank End Feature | 3 Flats |
| No. of Pieces | 9 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Weight | 3.7 LB |