- 1/8 in - 1/2 in Size Range
- 4 Pieces
- 60 degree Point Angle
- Bright Coating
| No. of Pieces | 4 |
| Drill Type | Glass & Tile Drill (TCT) |
| Size Range | 1/8 in - 1/2 in |
| Point Angle | 60 degree |
| Weight | 0.8 LB |
| No. of Pieces | 4 |
| Drill Type | Glass & Tile Drill (TCT) |
| Size Range | 1/8 in - 1/2 in |
| Point Angle | 60 degree |
| Weight | 0.8 LB |