- 1 mm - 6 mm Size Range
- 11 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 1 mm - 6 mm |
| No. of Pieces | 11 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Weight | 0.6 LB |
| Size Range | 1 mm - 6 mm |
| No. of Pieces | 11 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Weight | 0.6 LB |